Beli hioki lux meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Lux Meter
    Mulai

    Rp18.999.900

    Hioki Lux Meter
    Deskripsi:
    High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.
    atribut:
    • Light Receiving Element: Silicon photo diode
    • Accuracy Guarantee for Temperature and Humidity: 21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
    • Continuous Battery Operation Time (hour): 300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
    • Dimensions (WxHxD) (mm): 78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
    • D/A Output: Output level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
    • Functions: Timer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
    • Interfaces: USB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
    • Linearity: ±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
    • Power Supply: LR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
    • Range Selection: Auto/ Manual
    • Response Time (s): Auto range: within 5, Manual range: within 2
    • Standards: DIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class
  2. Bantex A4 Clipboard with Cover (Papan Jalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    Bantex A4 Clipboard with Cover (Papan Jalan)
    Deskripsi:
    Clipboard yang dilengkapi dengan cover / penutup, kantong pada bagian dalam, dan tempat pen.
  3. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  4. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  5. SNDWAY Lux Meter
    Mulai

    Rp869.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  6. Dr Meter Digital Lux Meter
    Mulai

    Rp2.999.900

    Dr Meter Digital Lux Meter
    Deskripsi:
    Digital Lux meter 3 1/2 Digits 18mm LCD Date Hold, Peak Hold Display in Lux and FC Switchable
    atribut:
    • Range: 0.1 ~ 200.000Lux/0.01 ~ 20.000FC
    • Over-Input: Indication of \"1\"
    • Accuracy: ≤20,000Lux, ± (3%RDG+10Digit); > 20,000Lux, ± (5%RDG+10Digit)
    • Resolution (Lux): 0.1
    • Characteristic Temperature (°C): ± 0.1%
    • Dimensions (LxWxT) (mm): 160x79x43
    • Photo Detector: One Silicon Photo Diode with Fliter
    • Repeatability : ± 2%
    • Sampling Time (s): 0.5
  7. Extech Light Meter
    Mulai

    Rp3.599.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  8. monotaro Lux Meter
    Mulai

    Rp679.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  9. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  10. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  11. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  12. Vention HDMI Male to Male Performance Series Cable (Kabel HDMI)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Vention HDMI Male to Male Performance Series Cable (Kabel HDMI)
    atribut:
    • AWG: 28AWG
    • Connector Shell: PVC
    • Connector Interface: Standard HDMI Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
  13. Bantex Pocket Antiglare A4 (Map Plastik)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp19.900

    Bantex Pocket Antiglare A4 (Map Plastik)
    Deskripsi:
    Binder display khusus presentasi yang menggunakan pocket, aman untuk hasil cetakan dan fotokopi. Tersedia dalam ukuran A3 dengan mekanik 4 ring. Dapat dipakai untuk perlengkapan bagian penjualan, seminar, meja penerima tamu di hotel, rumah makan / restoran, alat bantu guru dalam mengajar, cocok dipakai untuk presentasi MLM.
  14. Bantex Clipboard Folio (Papan Jalan)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp18.900

  15. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  16. KYORITSU ELECTRICAL INSTRUMENTS Digital light meter
    Mulai

    Rp8.699.900

    KYORITSU ELECTRICAL INSTRUMENTS Digital light meter
    Deskripsi:
    To create a comfortable illuminance environment! JIS General Type A Class Compliant Illuminance Meter JISC1609-1:2006 General Type A Compliant Digital Illuminance Meter Equipped with a wide measurement range zero adjustment function from 0.0 to 199,900 lux, with high accuracy Large LCD with backlight and MAX/MIN display function allows accurate illuminance measurement.* Only orders can be placed online.
    atribut:
    • Accuracy: Linearity: ±4%rdg±5dgt Oblique incident light characteristics: 10°±1.5% or less/30°±3% or less/60°±10% or less/80°±30% or less Visible region relative spectral response characteristics: Standard spectrum Less than 9% deviation from luminous efficiency
    • Applicable Standard: JIS C 1609-1:2006,IEC61326
    • Calibration Certificate: General calibration
    • Continuous Operating Time (hour): About 80 (auto power off about 30 minutes)
    • Display: Digital display
    • Feature: Oblique incident light: 10 ° ± 1.5% or less, 30 ° ± 3% or less, 60 ° ± 10% or less, 80 ° ± 30% or less, Visible range Relative spectral response: Deviation from standard spectroscopic visual efficiency: 9%
    • Included Accessories: 9195 (portable case), instruction manual AA batteries LR6 x 2
    • Light Receiving Element: Silicon photodiode
    • Linearity: ± 4% rdg ± 5dgt + (23 °C ± 2 °C standard)
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): 63x37x169
    • Mass (g): 210 (including battery)
    • Measuring Range (Lux): 0.0~199900
    • Operating Temperature/Humidity Range: 0 ° C-40 ° C, + relative humidity 80% or less (no condensation)
    • Outer Dimensions, Length L x Width W x Height H (mm): 169x63x37
    • Part Number: KEW5204 (with test report, calibration certificate, and traceability system diagram)
    • Power Supply: AA batteries R6/LR6 (1.5V) x 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Response Time (s): Auto range: 5 or less, manual range: 2 or less
    • Suitable Battery: AA batteries R6/LR6 (1.5V) x 2
  17. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  18. Bantex Clipboard Folio with Cover (Papan Jalan)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp49.900

Daftar Harga hioki lux meter Terbaru October 2026
Hioki Lux MeterRp18.999.900
Bantex A4 Clipboard with Cover (Papan Jalan)Rp43.900
KYORITSU Tang AmpereRp5.699.900
KRISBOW Lux MeterRp1.299.900
FLUKE Multimeter DigitalRp3.799.900
SNDWAY Lux MeterRp869.900
Dr Meter Digital Lux MeterRp2.999.900
Extech Light MeterRp3.599.900
monotaro Lux MeterRp679.900
Lutron Light Meters (Lux Meters)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)